text.skipToContent text.skipToNavigation

Fischer gpsr 3/4" base plate


The fischer base plate GPS is a fastening element with a welded-on threaded sleeve. This means that other fastening elements from the fischer installation system can be fixed to the ground or to a mounting channel. The base plate is produced from high-quality steel and zinc-plated in lie with DIN EN 10111.

Article number 20968FIS
Length
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 186.02
Packed per 1

Specifications

Length 140 mm
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 186.02
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

The fischer base plate GPS is a fastening element with a welded-on threaded sleeve. This means that other fastening elements from the fischer installation system can be fixed to the ground or to a mounting channel. The base plate is produced from high-quality steel and zinc-plated in lie with DIN EN 10111.

Article numbers

Article number 20968FIS
EAN 4006209209684
UBB 500616798202
UNSPSC 31162905
Manufacturer article nr  20968
Do not close this page. This message will disappear, when the page is fully loaded.