text.skipToContent text.skipToNavigation

Fischer gps 1/2" base plate


The fischer base plate GPS is a fastening element with a welded-on threaded sleeve. This means that other fastening elements from the fischer installation system can be fixed to the ground or to a mounting channel. The base plate is produced from high-quality steel and zinc-plated in lie with DIN EN 10111.

Article number 79672FIS
Length
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 163.22
Packed per 1

Specifications

Length 120 mm
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 163.22
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

The fischer base plate GPS is a fastening element with a welded-on threaded sleeve. This means that other fastening elements from the fischer installation system can be fixed to the ground or to a mounting channel. The base plate is produced from high-quality steel and zinc-plated in lie with DIN EN 10111.

Article numbers

Article number 79672FIS
EAN 4006209796726
UBB 500616855796
UNSPSC 31162905
Manufacturer article nr  79672
Do not close this page. This message will disappear, when the page is fully loaded.