text.skipToContent text.skipToNavigation

Fischer gk green plasterboard plug


At least half of the materials used to create the granules for producing fischer gypsum plasterboard anchor GK Green are gained from sustainable raw materials. These do not compete with cultivation areas for food and feed products. The gypsum plasterboard anchor GK Green has the same performance properties and load-carrying properties as the original. W

Article number
Diameter
Colour Grey
Design Plasterboard plug
Surface protection Other
With screw No
Packed per 90
Full Box only

Specifications

Diameter M22
Colour Grey
Design Plasterboard plug
Surface protection Other
With screw No
Quality class Other
Length (mm) 22
Material Plastic
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Color Green
Material Plastic
Type no. GK
Weight per piece (g) 124

Description

At least half of the materials used to create the granules for producing fischer gypsum plasterboard anchor GK Green are gained from sustainable raw materials. These do not compete with cultivation areas for food and feed products. The gypsum plasterboard anchor GK Green has the same performance properties and load-carrying properties as the original. When in pre-positioned installation, the plug is screwed in using the setting tool included with a cordless screwdriver so that it is flush to the surface in gypsum plasterboard. No preliminary drilling is necessary for board thicknesses up to 15 mm. The fischer GK Green can bear wood, sheet metal, and chipboard screws with a diameter of 4 to 5 mm as well as various hooks and eyes. It is therefore universally suitable for quickly and safely mounting pictures, lights, and electrical installations.

Article numbers

Article number 63237.000.022
EAN 4048962199918
UBB 500728221796
UNSPSC 31162400
Manufacturer article nr  524868

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.