text.skipToContent text.skipToNavigation

Fischer fzub 22x125 zykon drill bit


Special drill bit for creating undercut drill holes in concrete for processing the Zykon undercut anchors FZA, FZA-I, and FZEA. Drill bit with stop plate and joint for quick, approval-compliant creation of conical undercut drill holes.

Article number 60638FIS
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 125
Diameter drill (mm) 22
Holding system SDS-plus
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Double sided drill No
Plug-in axle with flat end Yes
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Fischer
Weight per piece (g) 496.2
Commodity code 82075030

Description

Special drill bit for creating undercut drill holes in concrete for processing the Zykon undercut anchors FZA, FZA-I, and FZEA. Drill bit with stop plate and joint for quick, approval-compliant creation of conical undercut drill holes.

Article numbers

Article number 60638FIS
EAN 4006209606384
UBB 500616766100
UNSPSC 31162101
Manufacturer article nr  60638
Do not close this page. This message will disappear, when the page is fully loaded.