text.skipToContent text.skipToNavigation

Fischer fzed 12 plus setting tool


The fischer setting tool FZED plus allows for fast, manual setting of fischer Hammerset anchors FZEA II. Solid design with an ergonomic handle and large impact protection.

Article number 44643FIS
Material Steel
With hand protection No
Pin dimension (mm) 12
Brand Fischer
Weight per piece (g) 450
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 12
Brand Fischer
Weight per piece (g) 450

Description

The fischer setting tool FZED plus allows for fast, manual setting of fischer Hammerset anchors FZEA II. Solid design with an ergonomic handle and large impact protection.

Article numbers

Article number 44643FIS
EAN 4006209446430
UBB 500616726682
UNSPSC 31162101
Manufacturer article nr  44643
Do not close this page. This message will disappear, when the page is fully loaded.