text.skipToContent text.skipToNavigation

Fischer fze 10 plus setting tool


The fischer setting tool FZE plus allows for fast, manual setting of fischer Hammerset anchors FZA. Solid design with an ergonomic handle and large impact protection.

Article number 44637FIS
Material Steel
With hand protection No
Pin dimension (mm) 10
Brand Fischer
For type FZA 10 x ...M6
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 10
Brand Fischer
For type FZA 10 x ...M6
Weight per piece (g) 429.32

Description

The fischer setting tool FZE plus allows for fast, manual setting of fischer Hammerset anchors FZA. Solid design with an ergonomic handle and large impact protection.

Article numbers

Article number 44637FIS
EAN 4006209446379
UBB 500616726351
UNSPSC 31162101
Manufacturer article nr  44637
Do not close this page. This message will disappear, when the page is fully loaded.