text.skipToContent text.skipToNavigation

Fischer fza 22x125 m16 d/25 zp undercut anchor


The fischer ZYKON push-through anchor FZA-D is an anchor made of zinc-plated steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the through-type installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a

Article number 60663FIS
Diameter
Wrench width (mm) 24
Length 156
Thread type Metric
Thread size (metric) 16
Packed per 1

Specifications

Diameter M16
Wrench width (mm) 24
Length 156
Thread type Metric
Thread size (metric) 16
Drill hole diameter (mm) 22
Number of washers 1
Bracing Split anchor
Effective anchorage depth (mm) 100
Number of nuts 0
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 25
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand FISCHER
ETA-approval Yes

Description

The fischer ZYKON push-through anchor FZA-D is an anchor made of zinc-plated steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the through-type installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON push-through anchor FZA-D is ideal for fixing steel constructions, railings, and machines within internal areas in cracked concrete.

Article numbers

Article number 60663FIS
EAN 4006209606575
UBB 500616766779
UNSPSC 31162400
Manufacturer article nr  60663
Do not close this page. This message will disappear, when the page is fully loaded.