text.skipToContent text.skipToNavigation

Fischer fza 14x40 st r undercut anchor


The fischer ZYKON anchor for fixing step irons FZA ST is a stainless steel anchor. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a

Article number 60686FIS
Diameter
Wrench width (mm) 16
Length (mm) 94
Thread type Metric
Thread size (metric) 10
Packed per 1

Specifications

Diameter M10
Wrench width (mm) 16
Length (mm) 94
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 14
Number of washers 1
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 1
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 30
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand Fischer
Weight per piece (g) 90.795

Description

The fischer ZYKON anchor for fixing step irons FZA ST is a stainless steel anchor. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON anchor for fixing step irons FZA ST is ideal for fixing step irons within external areas in concrete in line with DIN requirements.

Article numbers

Article number 60686FIS
EAN 4006209606865
UBB 500616767843
UNSPSC 31162400
Manufacturer article nr  60686
Do not close this page. This message will disappear, when the page is fully loaded.