text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer fza 10x40 m6/10 zp undercut anchor


The fischer ZYKON bolt anchor is an anchor made of zinc-plated steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit

Article number 60712FIS
Diameter
Wrench width (mm) 10
Length 60
Thread type Metric
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Wrench width (mm) 10
Length 60
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Thread end
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 10
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand Fischer
ETA-approval Yes
DIBt-approval Yes

Description

The fischer ZYKON bolt anchor is an anchor made of zinc-plated steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON bolt anchor FZA is ideal for fixing steel constructions, railings, and machines within internal areas in cracked concrete.

Article numbers

Article number 60712FIS
EAN 4006209607121
UBB 500616768007
UNSPSC 31162400
Manufacturer article nr  60712
Do not close this page. This message will disappear, when the page is fully loaded.