text.skipToContent text.skipToNavigation

Fischer fus 41/41/2,5 s - 2m channel


The high-quality fischer mounting channel FUS 41/2.5 - 2 m is a U-profile mounting channel for creating secure horizontal and vertical installations. It enables the fast and efficient fixing of pipelines and supporting structures. Length 2000 mm The channel geometry guarantees use of the comprehensive range of fischer accessories. The pronounced teeth i

Article number 92295FIS
Length
Width 41
Height 41
Material thickness (mm) 2.5
With toothing Yes
Packed per 1

Specifications

Length 2000 mm
Width 41
Height 41
Material thickness (mm) 2.5
With toothing Yes
Quality class Other
Length (mm) 2000
Payload 2.14
Moment of resistance Wy (cm³) 2.85
Moment of resistance Wz (cm³) 4.38
Area moment of inertia Iy (cm4) 6
Area of inertia Iz (cm4) 8.99
Brand Fischer
Weight per piece (g) 4840

Description

The high-quality fischer mounting channel FUS 41/2.5 - 2 m is a U-profile mounting channel for creating secure horizontal and vertical installations. It enables the fast and efficient fixing of pipelines and supporting structures. Length 2000 mm The channel geometry guarantees use of the comprehensive range of fischer accessories. The pronounced teeth in the channel gives the channel nut a secure hold to bear vertical installation and high shear loads. Different channel wall thicknesses allow for an economical installation of the channels. The scale on the mounting channels simplifies the cutting and positioning of components. Long slots in the channel allow for greater flexibility when it comes to installing the fixtures.

Article numbers

Article number 92295FIS
EAN 4006209922958
UBB 500616867676
UNSPSC 31162905
Manufacturer article nr  92295
Do not close this page. This message will disappear, when the page is fully loaded.