text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer fuf oc 62 channel connector


It is possible to connect mounting channels and align these precisely with the aid of fischer channel joiner FUF OC 62. Fast, simple assembly is possible with channel joiner FUF OC in connection with FCN Clix P.

Article number 504518FIS
Length
Design Flat coupler
Suitable for U-profile
Material Steel
With screw accessories No
Packed per 1

Specifications

Length 400 mm
Design Flat coupler
Suitable for U-profile
Material Steel
With screw accessories No
Stainless steel, pickled No
Brand Fischer
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

It is possible to connect mounting channels and align these precisely with the aid of fischer channel joiner FUF OC 62. Fast, simple assembly is possible with channel joiner FUF OC in connection with FCN Clix P.

Article numbers

Article number 504518FIS
EAN 4048962063271
UBB 500616819826
UNSPSC 31162905
Manufacturer article nr  504518
Do not close this page. This message will disappear, when the page is fully loaded.