text.skipToContent text.skipToNavigation

Fischer fsb hdg threaded rod bracket


The fischer threaded rod bracket FSB 45° is a 45° element for anchoring fischer mounting channels FUS to the substrate with threaded rods. The threaded rod bracket is mounted to the fischer channel FUS with an M10 screw and the channel nut FCN Clix P 10. The seat of the threaded rod bracket allows the threaded rod to be inserted quickly. The punched hol

Article number
Brand Fischer
Weight per piece (g) 1965
Packed per 1

Specifications

Brand Fischer
Weight per piece (g) 1965

Description

The fischer threaded rod bracket FSB 45° is a 45° element for anchoring fischer mounting channels FUS to the substrate with threaded rods. The threaded rod bracket is mounted to the fischer channel FUS with an M10 screw and the channel nut FCN Clix P 10. The seat of the threaded rod bracket allows the threaded rod to be inserted quickly. The punched holes in the base plate allow for fixing directly onto a wall or ceiling, or onto a mounting channel. The galvanised zinc design is suitable for installations in buildings, the hot-dip galvanised or zinc flake surface coating and stainless steel designs are suitable for installations outside and in highly corrosive environments.

Article numbers

Article number 63127.000.001
EAN 4048962261219
UBB 500729301050
UNSPSC 00000000
Manufacturer article nr  538120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.