text.skipToContent text.skipToNavigation

Fischer fsb 45° threaded rod bracket


The fischer threaded rod bracket FSB 45° is a 45° element for anchoring fischer mounting channels FUS to the substrate with threaded rods. The threaded rod bracket is mounted to the fischer channel FUS with an M10 screw and the channel nut FCN Clix P 10. The seat of the threaded rod bracket allows the threaded rod to be inserted quickly. The punched hol

Article number 71269FIS
Brand Fischer
Packed per 1

Specifications

Brand Fischer

Description

The fischer threaded rod bracket FSB 45° is a 45° element for anchoring fischer mounting channels FUS to the substrate with threaded rods. The threaded rod bracket is mounted to the fischer channel FUS with an M10 screw and the channel nut FCN Clix P 10. The seat of the threaded rod bracket allows the threaded rod to be inserted quickly. The punched holes in the base plate allow for fixing directly onto a wall or ceiling, or onto a mounting channel. The galvanised zinc design is suitable for installations in buildings, the hot-dip galvanised or zinc flake surface coating and stainless steel designs are suitable for installations outside and in highly corrosive environments.

Article numbers

Article number 71269FIS
EAN 8001132712696
UBB 500616841010
UNSPSC 31162905
Manufacturer article nr  71269
Do not close this page. This message will disappear, when the page is fully loaded.