text.skipToContent text.skipToNavigation

Fischer fna ii 6x30 m6x41 zp nail anchor


The fischer nail anchor FNA II 6 with thread (without nut) is made of zinc-plated steel. The FNA II is set in a time-saving manner in the pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, t

Article number 44110FIS
Diameter
Wrench width (mm) 10
Min. drill hole depth (mm) 40
Length (mm) 41
Thread type Metric
Packed per 1

Specifications

Diameter M6
Wrench width (mm) 10
Min. drill hole depth (mm) 40
Length (mm) 41
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
App. load pull zone (kN) 1.2
With approval Yes
Brand Fischer
ETA-approval Yes
Weight per piece (g) 8.447
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Description

The fischer nail anchor FNA II 6 with thread (without nut) is made of zinc-plated steel. The FNA II is set in a time-saving manner in the pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II with thread is suitable for fixing metal clamps for conduits and pipes in internal areas.

Article numbers

Article number 44110FIS
EAN 4006209441107
UBB 500616642939
UNSPSC 31162103
Manufacturer article nr  44110
Do not close this page. This message will disappear, when the page is fully loaded.