text.skipToContent text.skipToNavigation

Fischer fna ii 6x30/60 r nail anchor


The fischer nail anchor FNA II 6 with nail head is made of stainless steel. The FNA II is set in a time-saving manner in the push-through installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail

Article number 46025FIS
Length (mm) 97.5
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
Max. clamping thickness (mm) 60
Packed per 1

Specifications

Length (mm) 97.5
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
Max. clamping thickness (mm) 60
Brand Fischer
Weight per piece (g) 23.762
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Description

The fischer nail anchor FNA II 6 with nail head is made of stainless steel. The FNA II is set in a time-saving manner in the push-through installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II 6 with nail head is suitable for fixing mounting rails and timber or sub-constructions in external areas.

Article numbers

Article number 46025FIS
EAN 4006209460252
UBB 500616650502
UNSPSC 31162103
Manufacturer article nr  46025
Do not close this page. This message will disappear, when the page is fully loaded.