text.skipToContent text.skipToNavigation

Fischer fna ii 6x30/100 zp nail anchor


The fischer nail anchor FNA II 6 with nail head is made of zinc-plated steel. The FNA II is set in a time-saving manner in the push-through installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer na

Article number 44119FIS
Min. drill hole depth (mm) 140
Length (mm) 137.5
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
Packed per 1

Specifications

Min. drill hole depth (mm) 140
Length (mm) 137.5
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
App. load pull zone (kN) 1.2
With approval Yes
Max. clamping thickness (mm) 100
Brand Fischer
ETA-approval Yes
Weight per piece (g) 32.152
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Description

The fischer nail anchor FNA II 6 with nail head is made of zinc-plated steel. The FNA II is set in a time-saving manner in the push-through installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II 6 with nail head is suitable for fixing fire protection boards, wire and nonious hangers in internal areas.

Article numbers

Article number 44119FIS
EAN 4006209441190
UBB 500616643846
UNSPSC 31162103
Manufacturer article nr  44119
Do not close this page. This message will disappear, when the page is fully loaded.