text.skipToContent text.skipToNavigation

Fischer fna ii 6x25 m6/5 zp nail anchor


The fischer nail anchor FNA II 6 with thread and flange nut is made of zinc-plated steel. The FNA II is set in a time-saving manner in the push-through or pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole w

Article number 44111FIS
Diameter
Wrench width (mm) 10
Min. drill hole depth (mm) 40
Length (mm) 45
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Wrench width (mm) 10
Min. drill hole depth (mm) 40
Length (mm) 45
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
App. load pull zone (kN) 1
With approval Yes
Max. clamping thickness (mm) 5
Brand Fischer
ETA-approval Yes
Weight per piece (g) 11.599
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Description

The fischer nail anchor FNA II 6 with thread and flange nut is made of zinc-plated steel. The FNA II is set in a time-saving manner in the push-through or pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II with thread and flange nut is suitable for fixing metal clamps for conduits and pipes in internal areas.

Article numbers

Article number 44111FIS
EAN 4006209441114
UBB 500616643010
UNSPSC 31162103
Manufacturer article nr  44111
Do not close this page. This message will disappear, when the page is fully loaded.