text.skipToContent text.skipToNavigation

Fischer fna ii 6x25 h zp nail anchor


The fischer nail anchor FNA II 6 with hook is made of zinc-plated steel. The FNA II is set in a time-saving manner in the pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail

Article number 44126FIS
Min. drill hole depth (mm) 35
Length (mm) 54
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
Packed per 1

Specifications

Min. drill hole depth (mm) 35
Length (mm) 54
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
App. load pull zone (kN) 1
With approval Yes
Brand Fischer
Weight per piece (g) 13.472
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Description

The fischer nail anchor FNA II 6 with hook is made of zinc-plated steel. The FNA II is set in a time-saving manner in the pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II 6 with hook is suitable for fixing air lines and hangers in internal areas.

Article numbers

Article number 44126FIS
EAN 4006209441268
UBB 500616644596
UNSPSC 31162103
Manufacturer article nr  44126
Do not close this page. This message will disappear, when the page is fully loaded.