text.skipToContent text.skipToNavigation

Fischer fmhi internal thread connector m12


The fischer connecting elements of the fischer Massive Channel System FMS enable a quick and easy connection to the mounting profile FMP. The fischer hammerhead connector FMHB is suitable as a prefabricated connector for fixing the construction elements. A secure connection of threaded rods, pipe clamps or base plates is created by the FMHI, FMCE and FM

Article number
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Packed per 1

Specifications

Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 3895

Description

The fischer connecting elements of the fischer Massive Channel System FMS enable a quick and easy connection to the mounting profile FMP. The fischer hammerhead connector FMHB is suitable as a prefabricated connector for fixing the construction elements. A secure connection of threaded rods, pipe clamps or base plates is created by the FMHI, FMCE and FMCE-L connecting elements. The FMCE-L connecting element enables flexible connections for different elements such as base plates or U-bolts by means of slotted holes. The hot-dip galvanised version is suitable for outdoor installations.

Article numbers

Article number 63139.120.001
EAN 4048962446593
UBB 500729303783
UNSPSC 00000000
Manufacturer article nr  563108

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.