text.skipToContent text.skipToNavigation

Fischer fmhb hammer-head-push-connector


The fischer connectors of the fischer massive channel system FMS enable a quick and easy connection to the FMP massive profiles. The fischer FMHB hammer-head push connector is suitable as a prefabricated connector for fastening the construction elements. The FMCE and FMCE-L connecting elements provide a secure connection of threaded rods, pipe clamps or

Article number
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Packed per 1

Specifications

Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 10679

Description

The fischer connectors of the fischer massive channel system FMS enable a quick and easy connection to the FMP massive profiles. The fischer FMHB hammer-head push connector is suitable as a prefabricated connector for fastening the construction elements. The FMCE and FMCE-L connecting elements provide a secure connection of threaded rods, pipe clamps or base plates. The FMCE-L connectors allow flexible connections for various elements such as base plates or U-brackets by means of slotted holes. The hot-dip galvanised version with thick coating is suitable for outdoor installations and in corrosive environments.

Article numbers

Article number 63097.000.001
EAN 4048962338744
UBB 500729284637
UNSPSC 00000000
Manufacturer article nr  547809

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.