text.skipToContent text.skipToNavigation

Fischer fmd8x38 metal expansion plug


The fischer metal expansion fixing FMD is set in the pre-positioned installation. Inserting the screw causes the fixing to expand, and the metal teeth fix the fixing securely in the building material. The fischer metal expansion fixing FMD is particularly suitable for safely fixing gas and water pipes, as well as cable and pipe clamps to solid and hollo

Article number 61225FIS
Colour Other
Design Expanding plug
Surface protection Galvanized
With screw No
Quality class Other
Packed per 1

Specifications

Colour Other
Design Expanding plug
Surface protection Galvanized
With screw No
Quality class Other
Length (mm) 38
Material Steel
Drill hole diameter (mm) 10
Drill hole depth (mm) 46
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge No
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Weight per piece (g) 6.73

Description

The fischer metal expansion fixing FMD is set in the pre-positioned installation. Inserting the screw causes the fixing to expand, and the metal teeth fix the fixing securely in the building material. The fischer metal expansion fixing FMD is particularly suitable for safely fixing gas and water pipes, as well as cable and pipe clamps to solid and hollow building materials as well as in solid gypsum panels.

Article numbers

Article number 61225FIS
EAN 4006209612255
UBB 500616683289
UNSPSC 31162103
Manufacturer article nr  61225
Do not close this page. This message will disappear, when the page is fully loaded.