text.skipToContent text.skipToNavigation

Fischer fmce m12/m16 connecting element


The fischer connectors of the fischer massive channel system FMS enable a quick and easy connection to the FMP massive profiles. The fischer FMHB hammer-head push connector is suitable as a prefabricated connector for fastening the construction elements. The FMCE and FMCE-L connecting elements provide a secure connection of threaded rods, pipe clamps or

Article number
Brand Fischer
Weight per piece (g) 13099
Packed per 1

Specifications

Brand Fischer
Weight per piece (g) 13099

Description

The fischer connectors of the fischer massive channel system FMS enable a quick and easy connection to the FMP massive profiles. The fischer FMHB hammer-head push connector is suitable as a prefabricated connector for fastening the construction elements. The FMCE and FMCE-L connecting elements provide a secure connection of threaded rods, pipe clamps or base plates. The FMCE-L connectors allow flexible connections for various elements such as base plates or U-brackets by means of slotted holes. The hot-dip galvanised version with thick coating is suitable for outdoor installations and in corrosive environments.

Article numbers

Article number 63511.120.160
EAN 4048962338805
UBB 500729363183
UNSPSC 00000000
Manufacturer article nr  547815

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.