text.skipToContent text.skipToNavigation

Fischer fischer box ux 6/8/10


The fischer universal fixing UX is a plastic fixing made of high-quality nylon. The universal fixing expands in solid building materials and knots in hollow building materials for maximum hold. For this reason the fischer UX is always the correct choice - even with unknown building materials. The fischer universal fixing UX without an edge is suitable f

Article number 93182FIS
Material Plastic
Brand Fischer
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 1

Specifications

Material Plastic
Brand Fischer
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Description

The fischer universal fixing UX is a plastic fixing made of high-quality nylon. The universal fixing expands in solid building materials and knots in hollow building materials for maximum hold. For this reason the fischer UX is always the correct choice - even with unknown building materials. The fischer universal fixing UX without an edge is suitable for through-type installation. The fischer universal fixing UX is, for example, recommended for fixing lights, curtain rails, lightweight cupboards, and cornicing. 100 plugs UX 6 x 35, 70 plugs UX 8 x 50, 20 plugs UX 10 x 60 are sorted in the box.

Article numbers

Article number 93182FIS
EAN 4006209931820
UBB 500616704721
UNSPSC 31162103
Manufacturer article nr  93182
Do not close this page. This message will disappear, when the page is fully loaded.