text.skipToContent text.skipToNavigation

Fischer fis hb 360 s (de,fr,it,nl) inj-mortar


The fischer Highbond special mortar FIS HB 360 S is a system component of the fischer Highbond system FHB II for fixing in cracked and non-cracked concrete. The cartridge contains styrene-free vinyl ester mortar. The special mortar can be used with the fischer Highbond anchor rods FHB II-A S (standard), Highbond anchor rods FHB II-A L (long) made of zin

Article number
Cartridge volume (ml) 0
Material Vinylester resin
Material Vinylester resin
With milling grooves under head No
Head bore No
Packed per 1

Specifications

Cartridge volume (ml) 0
Material Vinylester resin
Material Vinylester resin
With milling grooves under head No
Head bore No
With shank ribs No
Tip with milling ribs No
Brand Fischer
Weight per piece (g) 744

Description

The fischer Highbond special mortar FIS HB 360 S is a system component of the fischer Highbond system FHB II for fixing in cracked and non-cracked concrete. The cartridge contains styrene-free vinyl ester mortar. The special mortar can be used with the fischer Highbond anchor rods FHB II-A S (standard), Highbond anchor rods FHB II-A L (long) made of zinc-plated steel, made of stainless steel, and made of highly corrosion-resistant steel. When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. Using the fischer Highbond system FHB II means that railings, machines, and steel constructions are securely installed within internal and external areas.

Article numbers

Article number 63078.360.001
EAN 4048962444124
UBB 500729279033
UNSPSC 00000000
Manufacturer article nr  562659

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.