text.skipToContent text.skipToNavigation

Fischer fis h 22x130/200 k


The fischer injection through-type anchor sleeve FIS H K is the system component for the use of fischer injection mortars in perforated brick masonry within through-type installations. The anchor sleeve is adapted to suit the fixture thickness for this purpose using the scale and the movable edge, and then cut. The injection mortar is filled from the ba

Article number 45708FIS
Surface protection Untreated
Self cutting No
Length (mm) 200
Thread size (metric) 16
With flange No
Packed per 1

Specifications

Surface protection Untreated
Self cutting No
Length (mm) 200
Thread size (metric) 16
With flange No
Bracing Other
Brand Fischer
ETA-approval Yes
DIBt-approval Yes
Suitable for M 16
Weight per piece (g) 29.91

Description

The fischer injection through-type anchor sleeve FIS H K is the system component for the use of fischer injection mortars in perforated brick masonry within through-type installations. The anchor sleeve is adapted to suit the fixture thickness for this purpose using the scale and the movable edge, and then cut. The injection mortar is filled from the base of the anchor sleeve. When setting the anchor rod, the mortar is pressed through the lattice structure and then connects with the perforated brick by an interlock. This means that the load is directed into the building material. Non-bearing layers can also be bridged with the injection through-type anchor sleeve. The push-through anchor sleeve FIS H K is suitable for mounting timber constructions, carports, or awnings.

Article numbers

Article number 45708FIS
EAN 4006209457054
UBB 500616650197
UNSPSC 31161601
Manufacturer article nr  45708
Do not close this page. This message will disappear, when the page is fully loaded.