text.skipToContent text.skipToNavigation

Fischer fis h 16x130 k anchor sleeve


The fischer injection anchor sleeve FIS H K is the system component for the professional, mortar-saving installation of the threaded rod FIS A or internal threaded anchor FIS E in perforated brick masonry. The fischer injection mortars FIS V, FIS VW HIGH SPEED, FIS VS LOW SPEED, FIS VL, FIS Green, FIS P Plus, and FIS P can be used with it. The optimised

Article number 41903FIS
Design For plug-in
Surface protection Untreated
Self cutting No
Thread size (metric) 8
With flange No
Packed per 1

Specifications

Design For plug-in
Surface protection Untreated
Self cutting No
Thread size (metric) 8
With flange No
Bracing Other
Brand Fischer
ETA-approval Yes
DIBt-approval Yes
Suitable for FIS A M8-M10
Weight per piece (g) 6.665

Description

The fischer injection anchor sleeve FIS H K is the system component for the professional, mortar-saving installation of the threaded rod FIS A or internal threaded anchor FIS E in perforated brick masonry. The fischer injection mortars FIS V, FIS VW HIGH SPEED, FIS VS LOW SPEED, FIS VL, FIS Green, FIS P Plus, and FIS P can be used with it. The optimised grating structure reduces the use of injection mortar. When the threaded rod and internal threaded anchor are installed, the mortar is pressed through the grating structure and creates a form fit with the perforated brick. This directs the load into the building material. Setting takes place in a pre-positioned installation. You can use the injection anchor sleeve to bridge non-load-bearing layers. The approvals of the various injection mortars must be observed.

Article numbers

Article number 41903FIS
EAN 8001132419038
UBB 500616641600
UNSPSC 31161601
Manufacturer article nr  41903
Do not close this page. This message will disappear, when the page is fully loaded.