text.skipToContent text.skipToNavigation

Fischer fis e 11x85 m6 58 zp internal thr rod


The fischer injection internal threaded anchor FIS E is made of zinc-plated steel and is the system component used for using fischer injection mortar in masonry. The internal threaded anchor is set manually by lightly rotating it. The injection mortar bonds the entire surface of the internal threaded anchor with the drill hole wall in solid brick. In ho

Article number 43631FIS
Design With internal thread
Length (mm) 85
Thread size (metric) 6
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 85
Packed per 1

Specifications

Design With internal thread
Length (mm) 85
Thread size (metric) 6
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 85
With resin capsule No
Brand Fischer
DIBt-approval Yes
Weight per piece (g) 34.29
Info
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, in combination with bolt class 5.8 and if the Scr, N and Ccr, N are taken in to account. When reduction on spacing and edge distance take place a re-calculation of forces should be carried out.
  • For a complete chemical fixing, the resin capsule and internal threaded anchor have to be ordered separately. Setting tool is enclosed in each packing.

Description

The fischer injection internal threaded anchor FIS E is made of zinc-plated steel and is the system component used for using fischer injection mortar in masonry. The internal threaded anchor is set manually by lightly rotating it. The injection mortar bonds the entire surface of the internal threaded anchor with the drill hole wall in solid brick. In hollow building materials the mortar is pressed through the grid on the anchor sleeve and bonds with the perforated brick with an interlock. This means that the load is directed into the building material. Use of the injection internal threaded anchor FIS E allows for surface-flush removal of the fixture.

Article numbers

Article number 43631FIS
EAN 4006209436318
UBB 500616641865
UNSPSC 31161601
Manufacturer article nr  43631
Do not close this page. This message will disappear, when the page is fully loaded.