text.skipToContent text.skipToNavigation

Fischer fis cc cleaning case


The fischer cleaning and fastening set is the ideal helper on every job site. The compact and handy hard case offers enough space for the whole accessories you need for a fast work progress when cleaning drill holes and fixing chemical anchors. In addition to the FIS DM S Pro manual dispenser, which can be used in combination with the 150ml, 300ml, 360ml and 390ml cartridge sizes, the set includes the blow-out pump AB G, brushes in diameters 10,12,14,16/18, a brush extension and an SDS chuck. The extensive range of accessories therefore ensures rapid work progress on the construction site.

Artikelnummer
Brand Fischer
Weight per piece (g) 4564
Commodity code 96039099
Verpakt per 1

Specificaties

Brand Fischer
Weight per piece (g) 4564
Commodity code 96039099

Omschrijving

The fischer cleaning and fastening set is the ideal helper on every job site. The compact and handy hard case offers enough space for the whole accessories you need for a fast work progress when cleaning drill holes and fixing chemical anchors. In addition to the FIS DM S Pro manual dispenser, which can be used in combination with the 150ml, 300ml, 360ml and 390ml cartridge sizes, the set includes the blow-out pump AB G, brushes in diameters 10,12,14,16/18, a brush extension and an SDS chuck. The extensive range of accessories therefore ensures rapid work progress on the construction site.

Artikelnummers

Artikelnummer 63023.000.001
EAN 4048962476828
UBB 500729265339
UNSPSC 00000000
Fabrikant artikelnummer 567202

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.