text.skipToContent text.skipToNavigation

Fischer fis a m30x430 58 zp threaded rod


The fischer threaded rod FIS A is made from zinc-plated, steel grade 5.8. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacit

Article number 90297FIS
Diameter
Length
Design With stud end
Length (mm) 430
Thread size (metric) 30
Packed per 1

Specifications

Diameter M30
Length 430 mm
Design With stud end
Length (mm) 430
Thread size (metric) 30
Drill hole diameter (mm) 35
Effective anchorage depth (mm) 120
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 2288.16
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer threaded rod FIS A is made from zinc-plated, steel grade 5.8. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacity of the system. The system, made from zinc-plated threaded rods in conjunction with fischer injection mortars, is suitable and approved for fixings in dry interiors.

Article numbers

Article number 90297FIS
EAN 4006209902974
UBB 500616697552
UNSPSC 31161601
Manufacturer article nr  90297
Do not close this page. This message will disappear, when the page is fully loaded.