text.skipToContent text.skipToNavigation

Fischer fis a m10x150 58 zp threaded rod


The fischer threaded rod FIS A is made from zinc-plated, steel grade 5.8. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacit

Article number 90281FIS
Length
Design With stud end
Length (mm) 150
Thread size (metric) 10
Drill hole diameter (mm) 12
Packed per 1

Specifications

Length 150 mm
Design With stud end
Length (mm) 150
Thread size (metric) 10
Drill hole diameter (mm) 12
Effective anchorage depth (mm) 60
With resin capsule No
Brand Fischer
Weight per piece (g) 88.04
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

The fischer threaded rod FIS A is made from zinc-plated, steel grade 5.8. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacity of the system. The system, made from zinc-plated threaded rods in conjunction with fischer injection mortars, is suitable and approved for fixings in dry interiors.

Article numbers

Article number 90281FIS
EAN 4006209902813
UBB 500616696075
UNSPSC 31162905
Manufacturer article nr  90281
Do not close this page. This message will disappear, when the page is fully loaded.