text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer fhs 38 clix 8x60 t-head bolt


The fischer T-head bolt FHS Clix is suitable for connecting pipe clamps with the mounting channel. The hammer-head nut design enables quick and easy setting in the channel. The spring effect of the plastic bands guarantees precise positioning in the channel. Installation by rotating 90° enables post-installation in set channels.

Article number 20916FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Thread size (metric) 8
Packed per 1

Specifications

Length 110 mm
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Thread size (metric) 8
Suitable for mounting rail Yes
Head width (mm) 8
Brand Fischer
Info T-head bolt for all standard rail profiles with 15 mm and 17 mm slot width.Advantages / Benefits:
  • Simple, fast and effective installation.
  • Fewer individual parts than with traditional fixings.
  • Simple alignment in the rail.As connection element between:
    • Rail load-bearing constructions and pipe clamps.
    • Cantilever brackets and pipe clamps.

Description

The fischer T-head bolt FHS Clix is suitable for connecting pipe clamps with the mounting channel. The hammer-head nut design enables quick and easy setting in the channel. The spring effect of the plastic bands guarantees precise positioning in the channel. Installation by rotating 90° enables post-installation in set channels.

Article numbers

Article number 20916FIS
EAN 4006209209165
UBB 500616796891
UNSPSC 31162905
Manufacturer article nr  20916
Do not close this page. This message will disappear, when the page is fully loaded.