text.skipToContent text.skipToNavigation

Fischer fhs 38 clix 8x40 t-head bolt


The fischer T-head bolt FHS Clix is suitable for connecting pipe clamps with the mounting channel. The hammer-head nut design enables quick and easy setting in the channel. The spring effect of the plastic bands guarantees precise positioning in the channel. Installation by rotating 90° enables post-installation in set channels.

Article number 20915FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Thread size (metric) 8
Packed per 1

Specifications

Length 70 mm
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Thread size (metric) 8
Suitable for mounting rail Yes
Head width (mm) 8
Brand Fischer
Info T-head bolt for all standard rail profiles with 15 mm and 17 mm slot width.Advantages / Benefits:
  • Simple, fast and effective installation.
  • Fewer individual parts than with traditional fixings.
  • Simple alignment in the rail.As connection element between:
    • Rail load-bearing constructions and pipe clamps.
    • Cantilever brackets and pipe clamps.

Description

The fischer T-head bolt FHS Clix is suitable for connecting pipe clamps with the mounting channel. The hammer-head nut design enables quick and easy setting in the channel. The spring effect of the plastic bands guarantees precise positioning in the channel. Installation by rotating 90° enables post-installation in set channels.

Article numbers

Article number 20915FIS
EAN 4006209209158
UBB 500616796719
UNSPSC 31162905
Manufacturer article nr  20915
Do not close this page. This message will disappear, when the page is fully loaded.