text.skipToContent text.skipToNavigation

Fischer fhb ii-a l m12x120/100 a4 bonded anchor


The fischer Highbond rod anchor FHB II-A L is produced from stainless steel. The torque-controlled composite anchor can be processed with the Highbond special mortar FIS HB or the mortar cartridges FHB II-P and FHB II-PF HIGH SPEED. When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill ho

Article number 97625FIS
Diameter
Design With stud end
Length (mm) 252
Thread size (metric) 12
Drill hole diameter (mm) 14
Packed per 1

Specifications

Diameter M12
Design With stud end
Length (mm) 252
Thread size (metric) 12
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 120
With resin capsule No
Brand Fischer
Weight per piece (g) 211.855
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer Highbond rod anchor FHB II-A L is produced from stainless steel. The torque-controlled composite anchor can be processed with the Highbond special mortar FIS HB or the mortar cartridges FHB II-P and FHB II-PF HIGH SPEED. When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. Using the fischer Highbond system FHB II means that, for example, façades, silos, and heavy steel constructions are securely installed within external areas.

Article numbers

Article number 97625FIS
EAN 4006209976258
UBB 500616710413
UNSPSC 31162101
Manufacturer article nr  97625
Do not close this page. This message will disappear, when the page is fully loaded.