text.skipToContent text.skipToNavigation

Fischer fh ii 28/30 s zp high performance anchor


The fischer high-performance anchor FH II S with hexagonal head is a sleeve anchor made of zinc-plated steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs t

Referência 44901FIS
Diameter
Wrench width (mm) 30
Length (mm) 192
Thread type Metric
Thread size (metric) 20
Embalado por 1

Especificações

Diameter M20
Wrench width (mm) 30
Length (mm) 192
Thread type Metric
Thread size (metric) 20
Drill hole diameter (mm) 28
Number of washers 1
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 125
Number of nuts 0
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 30
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 839.475
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Recommended drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Descrição

The fischer high-performance anchor FH II S with hexagonal head is a sleeve anchor made of zinc-plated steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs the torque slippage. This means that the fixture is pulled towards the anchoring base. The fischer high-performance anchor FH II S with hexagonal head is ideally suited to fix consoles, steel constructions, and cable trays in cracked and non-cracked concrete.

Números do artigo

Referência 44901FIS
EAN 4006209449011
UBB 500616646088
UNSPSC 31162101
Artigo do fabricante nr 44901
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.