text.skipToContent text.skipToNavigation

Fischer fh ii 10/10 s r high performance anchor


The fischer high-performance anchor FH II S with hexagonal head is a sleeve anchor made of stainless steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs the

Article number 510923FIS
Diameter
Wrench width (mm) 10
Length (mm) 69
Thread type Metric
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Wrench width (mm) 10
Length (mm) 69
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 0
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 10
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 32.41
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Recommended drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer high-performance anchor FH II S with hexagonal head is a sleeve anchor made of stainless steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs the torque slippage. This means that the fixture is pulled towards the anchoring base. The fischer high-performance anchor FH II S with hexagonal head is ideally suited to fix consoles, steel constructions, and railings tin external areas in cracked and non-cracked concrete.

Article numbers

Article number 510923FIS
EAN 4048962104233
UBB 500616671714
UNSPSC 31162101
Manufacturer article nr  510923
Do not close this page. This message will disappear, when the page is fully loaded.