text.skipToContent text.skipToNavigation

Fischer fgrs 50-55 hinged pipe clamp


The fischer hinged pipe clamp FGRS with sound insulation insert for fixing pipelines. The pendulum screw allows for simple one-handed installation. Connecting nut with thread M 8 for holding threaded rods or hanger bolts.

Article number 79427FIS
Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Info
  • F max = Maximum recommended static load (centr. tension).

Description

The fischer hinged pipe clamp FGRS with sound insulation insert for fixing pipelines. The pendulum screw allows for simple one-handed installation. Connecting nut with thread M 8 for holding threaded rods or hanger bolts.

Article numbers

Article number 79427FIS
EAN 4006209794272
UBB 500616848049
UNSPSC 31162905
Manufacturer article nr  79427
Do not close this page. This message will disappear, when the page is fully loaded.