text.skipToContent text.skipToNavigation

Fischer fcsn m10x60 t-head bolt


The FCSN T-head bolt allows pipe clamps to be easily connected to the FUS channel system. Various nominal thread widths from M8 to M12 and a selection of different thread lengths allow a wide range of applications.

Article number 93363FIS
Brand Fischer
Weight per piece (g) 102.662
Info T-head bolt for all standard rail profiles with 15 mm and 17 mm slot width.Advantages / Benefits:
  • Simple, fast and effective installation.
  • Fewer individual parts than with traditional fixings.
  • Simple alignment in the rail.As connection element between:
    • Rail load-bearing constructions and pipe clamps.
    • Cantilever brackets and pipe clamps.
Commodity code 7318159590
Packed per 1

Specifications

Brand Fischer
Weight per piece (g) 102.662
Info T-head bolt for all standard rail profiles with 15 mm and 17 mm slot width.Advantages / Benefits:
  • Simple, fast and effective installation.
  • Fewer individual parts than with traditional fixings.
  • Simple alignment in the rail.As connection element between:
    • Rail load-bearing constructions and pipe clamps.
    • Cantilever brackets and pipe clamps.
Commodity code 7318159590

Description

The FCSN T-head bolt allows pipe clamps to be easily connected to the FUS channel system. Various nominal thread widths from M8 to M12 and a selection of different thread lengths allow a wide range of applications.

Article numbers

Article number 93363FIS
EAN 4006209933633
UBB 500616868666
UNSPSC 31162905
Manufacturer article nr  93363
Do not close this page. This message will disappear, when the page is fully loaded.