text.skipToContent text.skipToNavigation

Fischer fcn 6 channel nut


fischer channel nut FCN is a simple hammer-head nut for assembly in FUS channels, suitable for connecting various components and pipe clamps with the mounting channel.

Article number 77405FIS
Thread type Metric
Material Steel
Thread size (metric) 6
Brand Fischer
Weight per piece (g) 26.547
Packed per 1

Specifications

Thread type Metric
Material Steel
Thread size (metric) 6
Brand Fischer
Weight per piece (g) 26.547

Description

fischer channel nut FCN is a simple hammer-head nut for assembly in FUS channels, suitable for connecting various components and pipe clamps with the mounting channel.

Article numbers

Article number 77405FIS
EAN 4006209774052
UBB 500616841762
UNSPSC 31162905
Manufacturer article nr  77405
Do not close this page. This message will disappear, when the page is fully loaded.