text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer fcam-600 large cantilever arm


The solid cantilever arm FCAM allows for the quick and easy installation of pipelines along the wall. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article number 504482FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Length 600
Material Steel
Brand Fischer
Packed per 1

Specifications

Length 600 mm
Surface protection Galvanic/electrolytic zinc plated
Length 600
Material Steel
Brand Fischer
Info
  • LA = Hole spacing [mm].

Description

The solid cantilever arm FCAM allows for the quick and easy installation of pipelines along the wall. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article numbers

Article number 504482FIS
EAN 4048962063103
UBB 500616819586
UNSPSC 31162905
Manufacturer article nr  504482
Do not close this page. This message will disappear, when the page is fully loaded.