text.skipToContent text.skipToNavigation

Fischer fcam-400 large cantilever arm


The solid cantilever arm FCAM allows for the quick and easy installation of pipelines along the wall. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article number 504479FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 400
Material Steel
Brand Fischer
Packed per 1

Specifications

Length 400 mm
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 400
Material Steel
Brand Fischer
Info
  • LA = Hole spacing [mm].

Description

The solid cantilever arm FCAM allows for the quick and easy installation of pipelines along the wall. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article numbers

Article number 504479FIS
EAN 4048962063103
UBB 500616819339
UNSPSC 31162905
Manufacturer article nr  504479
Do not close this page. This message will disappear, when the page is fully loaded.