text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer fca 41/41-600 cantilever arm


The fischer cantilever arm FCA allows for quick and easy installation of pipelines along the wall, for example. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article number 77363FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Length 600
Material Steel
Brand Fischer
Packed per 1

Specifications

Length 600 mm
Surface protection Galvanic/electrolytic zinc plated
Length 600
Material Steel
Brand Fischer
Info
  • LA = Hole spacing [mm].

Description

The fischer cantilever arm FCA allows for quick and easy installation of pipelines along the wall, for example. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article numbers

Article number 77363FIS
EAN 4006209773574
UBB 500616841507
UNSPSC 31162905
Manufacturer article nr  77363
Do not close this page. This message will disappear, when the page is fully loaded.