text.skipToContent text.skipToNavigation

Fischer fc 12-16 gr clip-schelle


The fischer clip clamp FC GR is a fixing solution for holding cables and pipes with different diameters. The clip clamp can be installed in 11 mm C-profile rails or with the fischer Hammerfix N 5. When driven in the Hammerfix N, the nail screw expands the anchor sleeve against the drill hole wall. Afterwards, the plastic insulation pipes or the cables a

Article number 68064FIS
Brand FISCHER
Key features Functioning - The cable or pipe is laid in the pipe clip FC. The pre-tensioning of the pipe clip holds the cables or pipes securely. - The pipe clip FC is adapted to be fixed with N 5 Hammerfixes. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -40°C to +80°C.
Packed per 1

Specifications

Brand FISCHER
Key features Functioning - The cable or pipe is laid in the pipe clip FC. The pre-tensioning of the pipe clip holds the cables or pipes securely. - The pipe clip FC is adapted to be fixed with N 5 Hammerfixes. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -40°C to +80°C.

Description

The fischer clip clamp FC GR is a fixing solution for holding cables and pipes with different diameters. The clip clamp can be installed in 11 mm C-profile rails or with the fischer Hammerfix N 5. When driven in the Hammerfix N, the nail screw expands the anchor sleeve against the drill hole wall. Afterwards, the plastic insulation pipes or the cables are laid into the clamp. Pre-tensioning the pipe clips holds pipes and cables securely - even at extreme temperatures between -40 ° and +80 °C.

Article numbers

Article number 68064FIS
EAN 4006209680643
UBB 500616686258
UNSPSC 31162905
Manufacturer article nr  68064
Do not close this page. This message will disappear, when the page is fully loaded.