text.skipToContent text.skipToNavigation

Fischer fbn ii 16/50 hdg bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The bolt anchor is made of hot-dipped steel and is suitable for railings, handrails or consoles.

Numéro d'article 507553FIS
Diameter
Length
Wrench width (mm) 24
Thread length (mm) 105
Min. drill hole depth (mm) 154
Emballé par 1

Spécifications

Diameter M16
Length 105 mm
Wrench width (mm) 24
Thread length (mm) 105
Min. drill hole depth (mm) 154
Length (mm) 170
Thread type Metric
Thread size (metric) 16
Drill hole diameter (mm) 16
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 50
Surface protection anchor Hot-dip galvanized
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Weight per piece (g) 270.07
Commodity code 7318190090

La description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The bolt anchor is made of hot-dipped steel and is suitable for railings, handrails or consoles.

Numéros d'articles

Numéro d'article 507553FIS
EAN 4048962087369
UBB 500616667779
UNSPSC 31162400
N° Article du fabricant 507553
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.