text.skipToContent text.skipToNavigation

FISCHER ELVZ fbn ii 16/15 (16x118) k zp boutanker


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Artikelnummer
Diameter
Length
Wrench width (mm) 24
Length (mm) 118
Thread type Metric
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Diameter M16
Length 120 mm
Wrench width (mm) 24
Length (mm) 118
Thread type Metric
Thread size (metric) 16
Drill hole diameter (mm) 16
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 15
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. FBN II
Weight per piece (g) 199.64
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code 7316000000

Afmetingen

d-D M16
do 16
hef 65
kN 12.6
L (mm) 120
Min. td 104
Ring ø 30
tfix 15
Type 16/15 K (16X120)

Omschrijving

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Artikelnummers

Artikelnummer 63324.161.015
EAN 4006209455715
UBB 500504274886
UNSPSC 31162101
Fabrikant artikelnummer 45571

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.