text.skipToContent text.skipToNavigation

Fischer fbn ii 16/15 (16x118) k r bolt anchor


The fischer bolt anchor FBN II K is a steel anchor for cost-effective fixings in non-cracked concrete. The short version is suitable for pre-positioned installation and push-through installation. The stainless steel version of the bolt anchor is recommended for fixing façade sub-structures, consoles, and ladders in external areas.

Article number 508745FIS
Diameter
Length
Wrench width (mm) 24
Min. drill hole depth (mm) 104
Length (mm) 118
Packed per 1

Specifications

Diameter M16
Length 64 mm
Wrench width (mm) 24
Min. drill hole depth (mm) 104
Length (mm) 118
Thread type Metric
Thread size (metric) 16
Drill hole diameter (mm) 16
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 15
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 200.8
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer bolt anchor FBN II K is a steel anchor for cost-effective fixings in non-cracked concrete. The short version is suitable for pre-positioned installation and push-through installation. The stainless steel version of the bolt anchor is recommended for fixing façade sub-structures, consoles, and ladders in external areas.

Article numbers

Article number 508745FIS
EAN 4048962095494
UBB 500616671482
UNSPSC 31162101
Manufacturer article nr  508745
Do not close this page. This message will disappear, when the page is fully loaded.