text.skipToContent text.skipToNavigation

Fischer fbn ii 12/10 (12x104) r bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The

Article number 507563FIS
Diameter
Length
Wrench width (mm) 19
Min. drill hole depth (mm) 95
Length (mm) 104
Packed per 1

Specifications

Diameter M12
Length 59 mm
Wrench width (mm) 19
Min. drill hole depth (mm) 95
Length (mm) 104
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 10
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 98.185

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The stainless steel version of the bolt anchor is suitable for fixing façade sub-structures, consoles, and ladders in external areas.

Article numbers

Article number 507563FIS
EAN 4048962087468
UBB 500616668017
UNSPSC 31162400
Manufacturer article nr  507563
Do not close this page. This message will disappear, when the page is fully loaded.