text.skipToContent text.skipToNavigation

Fischer fbn ii 10/5 (10x70) k r bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel

Article number 508010FIS
Diameter
Length
Wrench width (mm) 17
Min. drill hole depth (mm) 63
Length (mm) 70
Packed per 1

Specifications

Diameter M10
Length 31 mm
Wrench width (mm) 17
Min. drill hole depth (mm) 63
Length (mm) 70
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 5
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 48.592
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Article numbers

Article number 508010FIS
EAN 4048962091113
UBB 500616670807
UNSPSC 31162101
Manufacturer article nr  508010
Do not close this page. This message will disappear, when the page is fully loaded.