text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer exa-ig m6 zp bolt anchor


The fischer bolt anchor EXA is a particularly installation-friendly steel anchor with an internal thread for anchorings in non-cracked concrete. The two expansion clips increase the expansion range and reduce the torque slippage. In the stainless steel design, the bolt anchor with internal thread is suitable for the anchoring of railings, cantilevers, a

Article number 512258FIS
Screwing system Other
Min. drill hole depth (mm) 60
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 8
Packed per 1

Specifications

Screwing system Other
Min. drill hole depth (mm) 60
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 8
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Number of nuts 0
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool Yes
Anchor model Internal thread
Brand Fischer
Overall length (mm) 48

Description

The fischer bolt anchor EXA is a particularly installation-friendly steel anchor with an internal thread for anchorings in non-cracked concrete. The two expansion clips increase the expansion range and reduce the torque slippage. In the stainless steel design, the bolt anchor with internal thread is suitable for the anchoring of railings, cantilevers, and cable trays outside. Thanks to the internal thread, threaded rods and metric screws for fixture anchoring can be installed and removed with a low amount of effort.

Article numbers

Article number 512258FIS
EAN 4048962115352
UBB 500616676010
UNSPSC 31161601
Manufacturer article nr  512258
Do not close this page. This message will disappear, when the page is fully loaded.