text.skipToContent text.skipToNavigation

Fischer ems m6x25/30 setting tool


High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Plus holder for hammer drill.

Article number 48065FIS
Material Steel
With hand protection No
Pin dimension (mm) 6
Brand Fischer
Suitable for EA II M 6 x 25, EA II M 6 x 30
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 6
Brand Fischer
Suitable for EA II M 6 x 25, EA II M 6 x 30
Tool holder SDS plus

Description

High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Plus holder for hammer drill.

Article numbers

Article number 48065FIS
EAN 4006209480656
UBB 500616736665
UNSPSC 31162101
Manufacturer article nr  48065
Do not close this page. This message will disappear, when the page is fully loaded.