text.skipToContent text.skipToNavigation

Fischer ems m20x80 setting tool


High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Max holder for hammer drill.

Article number 48073FIS
Material Steel
With hand protection No
Pin dimension (mm) 20
Brand Fischer
Suitable for EA II M 20 x 80
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 20
Brand Fischer
Suitable for EA II M 20 x 80
Tool holder SDS max
Weight per piece (g) 535.78

Description

High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Max holder for hammer drill.

Article numbers

Article number 48073FIS
EAN 4006209480731
UBB 500616737242
UNSPSC 31162101
Manufacturer article nr  48073
Do not close this page. This message will disappear, when the page is fully loaded.